Drill Bushing, Type H, Drill Size 1/16 In
Mfr # H105BR
Zoro # G6295834
product price: $16.29
/eaKey Features
Decimal Equivalent
0.0625
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H105BR
Zoro #
G6295834
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1/16" (0.0625)
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
5/16 in
Drill Size
1/16 in
Inside Dia.
1/16 in
Length under Head
5/16"
Outside Dia.
5/32 in
Size - Decimal
4.00mm - 0.1575
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.