Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size 1/16 In
- Mfr # H108BR
- Zoro # G6295877
product price:Â
$
18.95
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
5/32 in
Size- Decimal
1/16" (0.0625)
Inside Dia.
1/16 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H108BR
- Zoro #
- G6295877
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.0625
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia.
- 5/32 in
- Size- Decimal
- 1/16" (0.0625)
- Inside Dia.
- 1/16 in
- Outside Dia. Tolerance
- +0.0015 in /+0.0012 in
- Length under Head
- 1/2"
- Drill Size
- 1/16 in
- Overall Length
- 1/2 in
- Head Dia.
- 1/4 in
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 1/16" - 0.0625
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.