Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/16 In

  • Mfr # H1316BR

  • Zoro # G6296157


product price: $24.49
/ea

Key Features

Finish
High Speed Steel
Outside Dia.
13/64 in
Bushing Head Type
Headed
Material
52100 Thru Hardened
Length under Head
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1316BR
Zoro #
G6296157
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/64 in
Length under Head
1"
Overall Length
1 in
Inside Dia.
1/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Size- Decimal
1/16" (0.0625)
Head Dia.
19/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Drill Size
1/16 in
Size - Decimal
O - 0.3160

Details

Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.0625
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.