Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/16 In

  • Mfr # H134BR

  • Zoro # G6296053


product price: $16.95
/ea

Key Features

Decimal Equivalent
0.0625
Rockwell Hardness
RC 62-64
Head Dia.
19/64 in
Hardness
Rc 62-64
Length under Head
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H134BR
Zoro #
G6296053
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
19/64 in
Length under Head
1/4"
Overall Length
1/4 in
Inside Dia.
1/16 in
Size- Decimal
1/16" (0.0625)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
1/16 in
Outside Dia.
13/64 in
Head Thickness
3/32"
Size - Decimal
#1 - 0.2280

Details

Decimal Equivalent
0.0625
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.