Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/16 In

  • Mfr # H138BR

  • Zoro # G6296114


product price: $18.89
/ea

Key Features

Finish
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
1/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H138BR
Zoro #
G6296114
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
3/32"
Drill Size
1/16 in
Overall Length
1/2 in
Length under Head
1/2"
Head Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/64 in
Size- Decimal
1/16" (0.0625)
Size - Decimal
#10 - 0.1935

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.0625
Bushing Head Type
Headed
Material
52100 Thru Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.