Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H6428LK
Zoro # G9735993
product price: $12.99
/eaKey Features
Material - Machining
High Speed Steel
Decimal Equivalent
0.5000
Drill Size
1/2 in
Measurement System
Fractional Inch
Head Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H6428LK
Zoro #
G9735993
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
1/2 in
Outside Dia.
1 in
Inside Dia.
1/2 in
Size- Decimal
1/2" (0.5000)
Overall Length
1 3/4 in
Head Dia.
1 3/16 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
3/16"
Length under Head
1-3/4"
Size - Decimal
61/64 in - 0.9531
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.