Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/2 In

  • Mfr # H6448LK

  • Zoro # G6248401


product price: $28.99
/ea

Key Features

Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Drill Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6448LK
Zoro #
G6248401
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/2 in
Inside Dia.
1/2 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
1/2" (0.5000)
Outside Dia.
1 in
Head Thickness
5/16"
Length under Head
3"
Head Dia.
1 15/64 in
Overall Length
3 in
Size - Decimal
#2 - 0.2210

Details

Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Finish
High Speed Steel
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.5000
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.