Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/16 In

  • Mfr # HT7210NM

  • Zoro # G9742101


product price: $13.39
/ea

Key Features

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT7210NM
Zoro #
G9742101
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Head Dia.
1 5/16 in
Drill Size
13/16 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Size- Decimal
13/16" (0.8125)
Outside Dia.
1 1/8 in
Head Thickness
3/16"
Inside Dia.
13/16 in
Size - Decimal
#78 - 0.0160

Details

Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.8125
Measurement System
Fractional Inch
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.