Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/16 In

  • Mfr # HT728NM

  • Zoro # G9741925


product price: $15.25
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia.
13/16 in
Size- Decimal
13/16" (0.8125)
Hardness
Rc 62-64
Length under Head
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT728NM
Zoro #
G9741925
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
13/16 in
Size- Decimal
13/16" (0.8125)
Length under Head
1/2"
Drill Size
13/16 in
Outside Dia.
1 1/8 in
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Head Thickness
3/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
1 5/16 in
Size - Decimal
#8 - 0.1990

Details

Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Decimal Equivalent
0.8125
Drill Bushing Wall Type
Thin Wall
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Bushing Head Type
Headed
Finish
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.