Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/32 In

  • Mfr # H1012AO

  • Zoro # G6242826


product price: $32.89
/ea

Key Features

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Size- Decimal
1/32" (0.0312)
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1012AO
Zoro #
G6242826
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/32" (0.0312)
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Outside Dia.
5/32 in
Head Dia.
5/16 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
1/32 in
Drill Size
1/32 in
Head Thickness
3/32"
Overall Length
3/4 in
Length under Head
3/4"
Size - Decimal
37/64 in - 0.5781

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Decimal Equivalent
0.0312
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Bushing Head Type
Headed
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.