Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/32 In

  • Mfr # H136AO

  • Zoro # G6243072


product price: $29.79
/ea

Key Features

Size- Decimal
1/32" (0.0312)
Head Thickness
3/32"
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H136AO
Zoro #
G6243072
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
1/32" (0.0312)
Overall Length
3/8 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
19/64 in
Drill Size
1/32 in
Length under Head
3/8"
Outside Dia.
13/64 in
Inside Dia. Tolerance
+0.0003 in /+0.0007 in
Inside Dia.
1/32 in
Size - Decimal
#1 - 0.2280

Details

Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Decimal Equivalent
0.0312
Head Material
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.