Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/32 In

  • Mfr # H4822KG

  • Zoro # G3065161


product price: $11.19
/ea

Key Features

Rockwell Hardness
RC 62-64
Length under Head
1-3/8"
Size- Decimal
13/32" (0.4062)
Head Material
High Speed Steel
Decimal Equivalent
0.4062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4822KG
Zoro #
G3065161
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1-3/8"
Size- Decimal
13/32" (0.4062)
Drill Size
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
59/64 in
Inside Dia.
13/32 in
Head Thickness
7/32"
Overall Length
1 3/8 in
Outside Dia.
3/4 in
Size - Decimal
47/64 in - 0.7344

Details

Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.4062
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.