Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/32 In

  • Mfr # H4834KG

  • Zoro # G9737524


product price: $14.59
/ea

Key Features

Bushing Head Type
Headed
Drill Size
13/32 in
Head Dia.
59/64 in
Inside Dia.
13/32 in
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4834KG
Zoro #
G9737524
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/32 in
Overall Length
2 1/8 in
Head Dia.
59/64 in
Inside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
3/4 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Length under Head
2 1/8"
Head Thickness
7/32"
Size- Decimal
13/32" (0.4062)
Size - Decimal
49/64 in - 0.7656
Drill Bit Dimension Type
Wire

Details

Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.4062
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Measurement System
Fractional Inch
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H
Point Type
Radial
Flute Type
Spiral

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.