Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/64 In

  • Mfr # H264GE

  • Zoro # G3065636


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Drill Size
13/64 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H264GE
Zoro #
G3065636
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
13/64 in
Size- Decimal
13/64" (0.2031)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
5/32"
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1/4"
Outside Dia.
13/32 in
Inside Dia.
13/64 in
Head Dia.
1/2 in
Size - Decimal
43/64 in - 0.6719

Details

Rockwell Hardness
RC 62-64
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2031
Hardness
Rc 62-64
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.