Zoro Homepage

Drill Bushing, Type H, Drill Size 13/64 In

  • Mfr # H325GE

  • Zoro # G3097921


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Head Dia.
39/64 in
Outside Dia.
1/2 in
Inside Dia.
13/64 in
Finish
High Speed Steel
Decimal Equivalent
0.2031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325GE
Zoro #
G3097921
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Outside Dia.
1/2 in
Inside Dia.
13/64 in
Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/64 in
Head Thickness
7/32"
Overall Length
5/16 in
Size- Decimal
13/64" (0.2031)
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#14 - 0.1820

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.