Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 13/64 In

  • Mfr # HT2410GE

  • Zoro # G3091560


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Outside Dia.
3/8 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2410GE
Zoro #
G3091560
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
3/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
13/64 in
Head Thickness
3/32"
Size- Decimal
13/64" (0.2031)
Inside Dia.
13/64 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
1/2 in
Length under Head
5/8"
Size - Decimal
#39 - 0.0995

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.2031
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.