Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/4 In

  • Mfr # H2622HG

  • Zoro # G3065730


product price: $9.69
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
1/4 in
Material - Machining
High Speed Steel
Outside Dia.
13/32 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2622HG
Zoro #
G3065730
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
1/4 in
Outside Dia.
13/32 in
Head Dia.
1/2 in
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia.
1/4 in
Size- Decimal
1/4" (0.2500)
Head Thickness
5/32"
Length under Head
1-3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
41/64 in - 0.6406

Details

Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2500
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.