Zoro Homepage

Drill Bushing, Type H, Drill Size 1/4 In

  • Mfr # H264HG

  • Zoro # G3591551


product price: $7.45
/ea

Key Features

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H264HG
Zoro #
G3591551
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Drill Size
1/4 in
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1/4 in
Head Thickness
5/32"
Head Dia.
1/2 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Length under Head
1/4"
Size- Decimal
1/4" (0.2500)
Size - Decimal
B - 0.2380

Details

Bushing Type
Head Press Fit
Head Material
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.2500
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.