Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/4 In

  • Mfr # H3228HG

  • Zoro # G9745154


product price: $13.35
/ea

Key Features

Head Dia.
39/64 in
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Head Type
Headed
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228HG
Zoro #
G9745154
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Head Thickness
7/32"
Length under Head
1-3/4"
Size- Decimal
1/4" (0.2500)
Inside Dia.
1/4 in
Drill Size
1/4 in
Overall Length
1 3/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Size - Decimal
#12 - 0.1890

Details

Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Bushing Head Type
Headed
Measurement System
Fractional Inch
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2500
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.