Zoro Homepage

Drill Bushing, Type H, Drill Size 1/4 In

  • Mfr # H324HG

  • Zoro # G9073775


product price: $7.29
/ea

Key Features

Decimal Equivalent
0.2500
Outside Dia.
1/2 in
Drill Size
1/4 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324HG
Zoro #
G9073775
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Drill Size
1/4 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size- Decimal
1/4" (0.2500)
Head Dia.
39/64 in
Head Thickness
7/32"
Inside Dia.
1/4 in
Length under Head
1/4"
Overall Length
1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#13 - 0.1850

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.