Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 1/4 In

  • Mfr # HT286HG

  • Zoro # G1831411


product price: $6.95
/ea

Key Features

Finish
High Speed Steel
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1/4 in
Drill Size
1/4 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT286HG
Zoro #
G1831411
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Overall Length
3/8 in
Inside Dia.
1/4 in
Drill Size
1/4 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
1/4" (0.2500)
Head Thickness
3/32"
Length under Head
3/8"
Outside Dia.
7/16 in
Head Dia.
9/16 in
Size - Decimal
I - 0.2720

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2500
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.