Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/16 In

  • Mfr # HT8016OH

  • Zoro # G9741636


product price: $13.39
/ea

Key Features

Bushing Head Type
Headed
Head Dia.
1 1/2 in
Size- Decimal
15/16" (0.9375)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8016OH
Zoro #
G9741636
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 in
Head Dia.
1 1/2 in
Size- Decimal
15/16" (0.9375)
Outside Dia. Tolerance
+0.0020 in /+0.0017 in
Inside Dia.
15/16 in
Head Thickness
1/4"
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 1/4 in
Drill Size
15/16 in
Size - Decimal
#9 - 0.1960

Details

Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Thin Wall
Finish
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.9375
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.