Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/32 In

  • Mfr # H4834LA

  • Zoro # G9737463


product price: $14.39
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
15/32 in
Head Material
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4834LA
Zoro #
G9737463
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
15/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Head Dia.
59/64 in
Drill Size
15/32 in
Outside Dia.
3/4 in
Overall Length
2 1/8 in
Size- Decimal
15/32" (0.4688)
Length under Head
2 1/8"
Size - Decimal
49/64 in - 0.7656

Details

Head Material
High Speed Steel
Hardness
Rc 62-64
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Decimal Equivalent
0.4688
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.