Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/64 In

  • Mfr # H2612GX

  • Zoro # G3066205


product price: $7.99
/ea

Key Features

Bushing Head Type
Headed
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2612GX
Zoro #
G3066205
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size- Decimal
15/64" (0.2344)
Head Dia.
1/2 in
Length under Head
3/4"
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Overall Length
3/4 in
Drill Size
15/64 in
Inside Dia.
15/64 in
Size - Decimal
41/64 in - 0.6406

Details

Bushing Head Type
Headed
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2344
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.