Drill Bushing, Type H, Drill Size 15/64 In
Mfr # H2616GX
Zoro # G3065986
product price: $9.69
/eaKey Features
Hardness
Rc 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.2344
Finish
High Speed Steel
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2616GX
Zoro #
G3065986
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia.
15/64 in
Overall Length
1 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Drill Size
15/64 in
Outside Dia.
13/32 in
Length under Head
1"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
5/32"
Size- Decimal
15/64" (0.2344)
Size - Decimal
41/64 in - 0.6406
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.