Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/64 In

  • Mfr # H265GX

  • Zoro # G3054375


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Outside Dia.
13/32 in
Length under Head
5/16"
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H265GX
Zoro #
G3054375
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Length under Head
5/16"
Size- Decimal
15/64" (0.2344)
Drill Size
15/64 in
Inside Dia.
15/64 in
Head Thickness
5/32"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
1/2 in
Overall Length
5/16 in
Size - Decimal
C - 0.2420

Details

Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.2344
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Finish
High Speed Steel
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.