Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/64 In

  • Mfr # H266GX

  • Zoro # G3054138


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Inside Dia.
15/64 in
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H266GX
Zoro #
G3054138
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
15/64 in
Length under Head
3/8"
Drill Size
15/64 in
Outside Dia.
13/32 in
Head Dia.
1/2 in
Size- Decimal
15/64" (0.2344)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Thickness
5/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
3/8 in
Size - Decimal
C - 0.2420

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2344
Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.