Drill Bushing, Type H, Drill Size 15/64 In
Mfr # H324GX
Zoro # G3098201
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2344
Finish
High Speed Steel
Length under Head
1/4"
Bushing Type
Head Press Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H324GX
Zoro #
G3098201
UPC #
-
Country of Origin
Multiple
Dimensions
Length under Head
1/4"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
15/64" (0.2344)
Outside Dia.
1/2 in
Head Dia.
39/64 in
Inside Dia.
15/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Drill Size
15/64 in
Overall Length
1/4 in
Size - Decimal
#13 - 0.1850
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.