Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 15/64 In

  • Mfr # H326GX

  • Zoro # G3097468


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Drill Size
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H326GX
Zoro #
G3097468
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
15/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
15/64" (0.2344)
Overall Length
3/8 in
Length under Head
3/8"
Inside Dia.
15/64 in
Head Thickness
7/32"
Head Dia.
39/64 in
Size - Decimal
#15 - 0.1800

Details

Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Decimal Equivalent
0.2344
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.