Zoro Homepage

Drill Bushing, Type H, Drill Size 1/64 In

  • Mfr # H106AC

  • Zoro # G6271465


product price: $33.79
/ea

Key Features

Outside Dia.
5/32 in
Size- Decimal
1/64" (0.0156)
Material - Machining
High Speed Steel
Decimal Equivalent
0.0156
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H106AC
Zoro #
G6271465
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/32 in
Size- Decimal
1/64" (0.0156)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Inside Dia.
1/64 in
Overall Length
3/8 in
Head Thickness
3/32"
Drill Size
1/64 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
5/16 in
Length under Head
3/8"
Size - Decimal
4.00mm - 0.1575

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.