Zoro Homepage

Drill Bushing, Type H, Drill Size 1/64 In

  • Mfr # H108AC

  • Zoro # G6271492


product price: $34.15
/ea

Key Features

Inside Dia.
1/64 in
Decimal Equivalent
0.0156
Heat Treatment
Through Hardened
Finish
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H108AC
Zoro #
G6271492
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
1/64 in
Head Dia.
1/4 in
Overall Length
1/2 in
Drill Size
1/64 in
Length under Head
1/2"
Head Thickness
3/32"
Outside Dia.
5/32 in
Size- Decimal
1/64" (0.0156)
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Size - Decimal
1/64" - 0.0156

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.