Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 17/32 In

  • Mfr # H5640LR

  • Zoro # G6248121


product price: $16.29
/ea

Key Features

Finish
High Speed Steel
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H5640LR
Zoro #
G6248121
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
2 1/2 in
Head Thickness
3/16"
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
17/32 in
Head Dia.
1 1/16 in
Length under Head
2 1/2"
Outside Dia.
7/8 in
Inside Dia.
17/32 in
Size - Decimal
17/32" - 0.5312

Details

Finish
High Speed Steel
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Head Material
High Speed Steel
Decimal Equivalent
0.5312
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.