Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 17/32 In

  • Mfr # H6416LR

  • Zoro # G3060219


product price: $9.99
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1"
Size- Decimal
17/32" (0.5312)
Concentricity Tolerance
.0005" T.I.R. max
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6416LR
Zoro #
G3060219
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1"
Size- Decimal
17/32" (0.5312)
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
17/32 in
Outside Dia.
1 in
Drill Size
17/32 in
Head Dia.
1 3/16 in
Head Thickness
3/16"
Overall Length
1 in
Size - Decimal
17/32" - 0.5312

Details

Concentricity Tolerance
.0005" T.I.R. max
Hardness
Rc 62-64
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.5312
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.