Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 17/32 In

  • Mfr # H6434LR

  • Zoro # G6248191


product price: $15.19
/ea

Key Features

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6434LR
Zoro #
G6248191
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
17/32 in
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
1 3/16 in
Outside Dia.
1 in
Overall Length
2 1/8 in
Length under Head
2 1/8"
Drill Size
17/32 in
Size - Decimal
63/64 in - 0.9844

Details

Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Measurement System
Fractional Inch
Bushing Head Type
Headed
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.5312
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.