Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 17/32 In

  • Mfr # H648LR

  • Zoro # G3096390


product price: $8.95
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Drill Size
17/32 in
Bushing Type
Head Press Fit
Outside Dia.
1 in
Decimal Equivalent
0.5312
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H648LR
Zoro #
G3096390
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
17/32 in
Outside Dia.
1 in
Inside Dia.
17/32 in
Overall Length
1/2 in
Head Thickness
5/16"
Head Dia.
1 15/64 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
17/32" (0.5312)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#21 - 0.1590

Details

Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Decimal Equivalent
0.5312
Measurement System
Fractional Inch
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.