Zoro Homepage

Drill Bushing, Type H, Drill Size 17/64 In

  • Mfr # H325HN

  • Zoro # G3097809


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
17/64 in
Material - Machining
High Speed Steel
Decimal Equivalent
0.2656
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325HN
Zoro #
G3097809
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia.
17/64 in
Overall Length
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Dia.
39/64 in
Head Thickness
7/32"
Drill Size
17/64 in
Length under Head
5/16"
Size- Decimal
17/64" (0.2656)
Outside Dia.
1/2 in
Size - Decimal
#15 - 0.1800

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.