Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 17/64 In

  • Mfr # HT288HN

  • Zoro # G3051721


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Bushing Type
Head Press Fit
Finish
High Speed Steel
Head Dia.
9/16 in
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
17/64" (0.2656)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT288HN
Zoro #
G3051721
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Head Dia.
9/16 in
Size- Decimal
17/64" (0.2656)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
17/64 in
Drill Size
17/64 in
Length under Head
1/2"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
7/16 in
Head Thickness
3/32"
Size - Decimal
K - 0.2810

Details

Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.2656
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.