Drill Bushing, Type H, Drill Size 1/8 In
Mfr # H1616DV
Zoro # G6243833
product price: $15.69
/eaKey Features
Head Thickness
3/32"
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.1250
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1616DV
Zoro #
G6243833
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
3/32"
Inside Dia.
1/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
1"
Overall Length
1 in
Drill Size
1/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
1/8" (0.1250)
Head Dia.
23/64 in
Outside Dia.
1/4 in
Size - Decimal
#12 - 0.1890
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.