Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/32 In

  • Mfr # H5634MC

  • Zoro # G9736054


product price: $13.49
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Head Dia.
1 1/16 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5634MC
Zoro #
G9736054
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Head Dia.
1 1/16 in
Drill Size
19/32 in
Length under Head
2 1/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Head Thickness
3/16"
Outside Dia.
7/8 in
Overall Length
2 1/8 in
Size - Decimal
19/32" - 0.5938

Details

Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Fractional Inch
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.5938
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.