Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/32 In

  • Mfr # H6434MC

  • Zoro # G6248225


product price: $16.59
/ea

Key Features

Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H6434MC
Zoro #
G6248225
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia.
1 in
Drill Size
19/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
19/32" (0.5938)
Inside Dia.
19/32 in
Head Thickness
3/16"
Length under Head
2 1/8"
Head Dia.
1 3/16 in
Overall Length
2 1/8 in
Size - Decimal
63/64 in - 0.9844

Details

Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.5938
Hardness
Rc 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.