Drill Bushing, Type H, Drill Size 19/32 In
Mfr # H648MC
Zoro # G3096357
product price: $8.89
/eaKey Features
Head Thickness
5/16"
Head Dia.
1 15/64 in
Decimal Equivalent
0.5938
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H648MC
Zoro #
G3096357
UPC #
-
Country of Origin
Multiple
Dimensions
Head Thickness
5/16"
Head Dia.
1 15/64 in
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
19/32" (0.5938)
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Length under Head
1/2"
Inside Dia.
19/32 in
Outside Dia.
1 in
Drill Size
19/32 in
Size - Decimal
#21 - 0.1590
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.