Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/32 In

  • Mfr # HT566MC

  • Zoro # G3086776


product price: $9.29
/ea

Key Features

Measurement System
Fractional Inch
Head Material
High Speed Steel
Drill Size
19/32 in
Length under Head
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT566MC
Zoro #
G3086776
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
19/32 in
Length under Head
3/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Dia.
1 1/16 in
Overall Length
3/8 in
Inside Dia.
19/32 in
Outside Dia.
7/8 in
Head Thickness
3/16"
Size- Decimal
19/32" (0.5938)
Size - Decimal
#76 - 0.0200

Details

Measurement System
Fractional Inch
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Type
Head Press Fit
Decimal Equivalent
0.5938
Bushing Head Type
Headed
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.