Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/64 In

  • Mfr # H3228IF

  • Zoro # G9745023


product price: $12.19
/ea

Key Features

Hardness
Rc 62-64
Outside Dia.
1/2 in
Head Dia.
39/64 in
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228IF
Zoro #
G9745023
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
7/32"
Drill Size
19/64 in
Overall Length
1 3/4 in
Length under Head
1-3/4"
Inside Dia.
19/64 in
Size- Decimal
19/64" (0.2969)
Size - Decimal
#13 - 0.1850

Details

Hardness
Rc 62-64
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Decimal Equivalent
0.2969
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.