Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/64 In

  • Mfr # HT3610IF

  • Zoro # G3051566


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Length under Head
5/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Bushing Head Type
Headed
Drill Size
19/64 in
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3610IF
Zoro #
G3051566
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
5/8 in
Drill Size
19/64 in
Size- Decimal
19/64" (0.2969)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
9/16 in
Head Thickness
3/32"
Head Dia.
11/16 in
Inside Dia.
19/64 in
Size - Decimal
L - 0.2900

Details

Bushing Head Type
Headed
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.2969
Measurement System
Fractional Inch
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.