Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 19/64 In

  • Mfr # HT3612IF

  • Zoro # G3051426


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/64" (0.2969)
Inside Dia.
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT3612IF
Zoro #
G3051426
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
19/64" (0.2969)
Inside Dia.
19/64 in
Outside Dia.
9/16 in
Length under Head
3/4"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/4 in
Head Thickness
3/32"
Drill Size
19/64 in
Head Dia.
11/16 in
Size - Decimal
L - 0.2900

Details

Rockwell Hardness
RC 62-64
Measurement System
Fractional Inch
Hardness
Rc 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2969
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Thin Wall
Head Material
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.