Drill Bushing, Type H, Drill Size 19/64 In
Mfr # HT3616IF
Zoro # G3090757
product price: $7.89
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.2969
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT3616IF
Zoro #
G3090757
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 in
Head Thickness
3/32"
Outside Dia.
9/16 in
Head Dia.
11/16 in
Length under Head
1"
Drill Size
19/64 in
Size- Decimal
19/64" (0.2969)
Inside Dia.
19/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#42 - 0.0935
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.