Zoro Homepage

Drill Bushing, Type H, Drill Size 21/32 In

  • Mfr # H6434MM

  • Zoro # G6248261


product price: $15.19
/ea

Key Features

Concentricity Tolerance
.0005" T.I.R. max
Size- Decimal
21/32" (0.6562)
Decimal Equivalent
0.6562
Hardness
Rc 62-64
Outside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6434MM
Zoro #
G6248261
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
21/32" (0.6562)
Outside Dia.
1 in
Head Dia.
1 3/16 in
Length under Head
2 1/8"
Inside Dia.
21/32 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
21/32 in
Head Thickness
3/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Overall Length
2 1/8 in
Size - Decimal
63/64 in - 0.9844

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.