Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 21/32 In

  • Mfr # H648MM

  • Zoro # G1834406


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Head Dia.
1 15/64 in
Decimal Equivalent
0.6562
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H648MM
Zoro #
G1834406
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1 15/64 in
Overall Length
1/2 in
Drill Size
21/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
1 in
Length under Head
1/2"
Size- Decimal
21/32" (0.6562)
Inside Dia.
21/32 in
Head Thickness
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
#21 - 0.1590

Details

Material - Machining
High Speed Steel
Decimal Equivalent
0.6562
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.