Zoro Homepage

Drill Bushing, Type H, Drill Size 21/32 In

  • Mfr # HT566MM

  • Zoro # G1833931


product price: $9.15
/ea

Key Features

Hardness
Rc 62-64
Decimal Equivalent
0.6562
Drill Size
21/32 in
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT566MM
Zoro #
G1833931
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
21/32 in
Head Thickness
3/16"
Head Dia.
1 1/16 in
Length under Head
3/8"
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Size- Decimal
21/32" (0.6562)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
7/8 in
Inside Dia.
21/32 in
Size - Decimal
#76 - 0.0200

Details

Hardness
Rc 62-64
Decimal Equivalent
0.6562
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.