Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size 21/64 In

  • Mfr # H4834IU

  • Zoro # G9737603


product price: $13.49
/ea

Key Features

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Outside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H4834IU
Zoro #
G9737603
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Size- Decimal
21/64" (0.3281)
Overall Length
2 1/8 in
Length under Head
2 1/8"
Inside Dia. Tolerance
+0.0002 in /+0.0006 in
Drill Size
21/64 in
Head Dia.
59/64 in
Head Thickness
7/32"
Inside Dia.
21/64 in
Size - Decimal
47/64 in - 0.7344

Details

Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Decimal Equivalent
0.3281
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.